Shop All Film Tape
3M
Weather Resistant Film Tape, 6" x 5 yd.
Mfr # 838
Zoro # G5790745
product price: $105.99
/ea
Sold in multiples of 4 for $423.96
Free Shipping & Returns
$423.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PVF
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Thickness 3.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 5 yd. |
Details
Item | Weather Resistant Film Tape |
Tape Backing Material | PVF |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Thickness | 3.4 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 225 Degrees F |
Tape Tensile Strength | 24 lb./in. |
Tape Adhesive Strength | 47 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Sealing the Seams of Outdoor Building Panels, Windows and Doors as Well as Similar Severe Exposure Applications; Hinge Seal on Shower Doors |
Tape Elongation | 170% |
Description
3M Weather Resistant Film Tape 838 is comprised of a strong, thin Tedlar PVCF Film backing with a high shear strength and a solvent resistant acrylic adhesive. This tape is ideal for many long-term weather resistant and protection applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- VALTERRA PTFE THREAD TAPE, 1/2IN X 520IN, BULK (A05-0265)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 24 mm x 54.8 m, Beige, PK3 (UNV51301)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- 3M Film Tape, Polyimide, Gold, 3/4 In x 36 Yd (5419)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8905)
- 3M Polyester Tape, Dark Green, 3" x 18 yd. (8992)
- 3M Tape Ext Mount 1/2X5003M (2175C)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- NMC Blue White, 2x18 (CBT20418)
- 3M Film Tape