Shop All Filtration Systems
3M
Water Filter System, Flow Rate 5 gpm
Mfr # 5616401
Zoro # G9911721
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 5 gpm
- Max. Pressure 125 psi
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5616401
- Zoro # G9911721
- UPC # 00016145801075
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 23 5/8 in |
Depth | 5 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Height | 23 5/8 in |
Connection Size | 1/2 in |
Width | 5 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 23 5/8 in, Width 5 in, Service Life 54,000 gal, Includes Valve No, Flow Rate 5 gpm, Application Bacteria, Color White, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, 1.28 Gpf Manual Tfv (1388744-CP)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. (19CP-4)
- ZORO SELECT CPVC Reducing Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Hub (4106-101)
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI22)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- PURTEST PurTest PT20 Ultraviolet Light Disinfection Unit System; 20 Gallons Per Minute (PT20)
- 3M Filtration Systems