Shop All Filtration Systems
3M
Water Filter System, Flow Rate 5 gpm
Mfr # 5616101
Zoro # G0335717
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.5
- Flow Rate 1.7 gpm
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5616101
- Zoro # G0335717
- UPC # 00016145801006
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 21 1/4 in |
Overall Depth | 4 1/2 in |
Overall Width | 4 1/2 in |
Connection Size | 3/8 in |
Width | 4 1/2 in |
Height | 21 1/4 in |
Depth | 4 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Cyst, Particulates, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 21 1/4 in, Width 4 1/2 in, Service Life 14,000 gal, Includes Valve Yes, Flow Rate 1.7 gpm, Color White, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P823)
- LEGEND VALVE 1" T-401 GATE VALVE (104-305)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- 3M Feeder System, 22" H (HF65-CLX)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- BRONDELL Cypress Countertop Water Filtration System, WQA Gold Seal Certified (H630)
- 3M Filtration Systems