Shop All Filtration Systems
3M
Water Filter System, Flow Rate 3.34 gpm
Mfr # BEV195
Zoro # G9911749
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 3
- Flow Rate 5 gpm
- Max. Pressure 125 psi
- Application Cold Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BEV195
- Zoro # G9911749
- UPC # 00016145801068
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 23 5/8 in |
Connection Size | 1/2 in |
Height | 23 5/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Width | 5 in |
Depth | 5 1/8 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 3 micron, Connection Size 1/2 in, Overall Height 23 5/8 in, Width 5 in, Service Life 54,000 gal, Includes Valve No, Flow Rate 5 gpm, Color White, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Female Coupling (700066-0812)
- TOTO Bolt Cap Set 10 Sets Ea Toilets Bt500A5 (THU098#01)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (32765)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- 3M Feeder System, 22" H (HF65-CLX)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- CULLIGAN Direct Cnnct Fltr System (US-DC1)
- 3M Filtration Systems