Shop All Filtration Systems
3M
Water Filter System, Flow Rate 2.2 gpm
Mfr # 5626002
Zoro # G9911435
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 2.2 gpm
- Max. Pressure 125 psi
- Overall Height 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5626002
- Zoro # G9911435
- UPC # 00016145265228
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 15 7/8 in |
Overall Depth | 4 1/2 in |
Overall Width | 4 1/2 in |
Height | 15 7/8 in |
Width | 4 1/2 in |
Connection Size | 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Depth | 4 3/8 in |
Description
Water Filter System, Reduces Bacteria, Chloramine, Chlorine Taste and Odor, Cyst, Particulates, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 15 7/8 in, Width 4 1/2 in, Service Life 4,700 gal, Includes Valve No, Flow Rate 2.2 gpm, Application Coffee and Tea Makers, Ice Makers, Iced Tea Makers, Color White, Connection Gender Female, Connection Type NPT, Depth 4 3/8 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (8215G023)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- PLAST-O-MATIC Solenoid Valve Coil, 24VDC, 17W (W11-024DC)
- ZORO SELECT 1/2" FNPT 304 SS Union (2UA97)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M Water Filter System, Flow Rate 5 gpm (5616101)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- ISPRING 6Stage Alkaline Reverse Osmosis System NSF Certified (RCC7AK)
- 3M Filtration Systems