Shop All Filtration Systems
3M
Water Filter System, Flow Rate 2.1 gpm
Mfr # BEV165
Zoro # G9911371
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 3
- Flow Rate 3.3 gpm
- Max. Pressure 125 psi
- With Gauge/Without Gauge With Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BEV165
- Zoro # G9911371
- UPC # 00016145801044
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 17 5/8 in |
Overall Depth | 4 1/2 in |
Overall Width | 4 1/2 in |
Depth | 5 1/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Width | 5 in |
Height | 17 5/8 in |
Connection Size | 1/2 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 3 micron, Connection Size 1/2 in, Overall Height 17 5/8 in, Width 5 in, Service Life 35,000 gal, Includes Valve Yes, Flow Rate 3.3 gpm, Color White, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 (KO1K2S-75)
- ZORO SELECT Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack (5P515)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 1-1/2 in Pipe Size (1WKU5)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Espresso Water Filter System (ESP124-T)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- 3M Filtration Systems