Shop All Filtration Systems
3M
Water Filter System, Flow Rate 0.75 gpm
Mfr # 3MDW311
Zoro # G0335671
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 0.8 gpm
- Max. Pressure 125 psi
- Application Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3MDW311
- Zoro # G0335671
- UPC # 00016145231933
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 16 1/4 in |
Overall Depth | 4 3/4 in |
Overall Width | 4 3/4 in |
Diameter | 4 3/8 in |
Connection Size | 1/4 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Under Sink Dedicated Faucet Water Filtration System, Reduces Asbestos, Chloramine, Cyst, Lead, Methyl Tertiary Butyl Ether (MTBE), Particulates, Volatile Organic Compounds (VOCs), Trihalomethanes (TTHM), Micron Rating 0.2 micron, Flow Rate 0.8 gpm, Diameter 4 3/8 in, Overall Height 16 1/4 in, Service Life 1,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (304032)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-SN)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- ISPRING 6Stage Alkaline Reverse Osmosis System NSF Certified (RCC7AK)
- 3M Filtration Systems