Shop All Water Filter Cartridges
3M
Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H
Mfr # 5621102
Zoro # G2886581
original price:
$433.99
8% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House
- Flow Rate 20 gpm
- Height 25 1/8 in
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5621102
- Zoro # G2886581
- UPC # 00016145191947
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 25 1/8 in |
Outside Dia. | 4-1/2" |
Overall Height | 25 1/8 in |
Overall Depth | 4 1/2 in |
Overall Width | 4 1/2 in |
Width | 4 1/2 in |
Depth | 4 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 1 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Particulates, Micron Rating 5 micron, Connection Size 1 in, Overall Height 25 1/8 in, Width 4 1/2 in, Service Life 100,000 gal, Includes Valve Yes, Flow Rate 20 gpm, Application Whole House, Color Blue, Compatible Mfr. Model Number AP917R, Compatible with Grainger Part Number 2MHW9, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Carbon, Head Material 304 Stainless Steel, Housing Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Premier Drain W/Overflow (1035350-BL)
- DELTA Delta Waterfall O-Rings, 2 (RP32520)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 2nd Check Kit)
- MOEN Cia POSI Shower Only EP BL (T2262EPBL)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- 3M Quick Connect Filter, 1 gpm, 4.46" O.D., 20 45/64 in H (5633104)
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- 3M Solid Filter Cartridge, 40 gpm, 10 Micron, 2.6" O.D., 40 in H (RT40C16G20NN)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- 3M Water Filter Cartridges