Shop All Water Filter Cartridges
3M
Water Filter System, 1.7 gpm, 0.5 Micron, 19 3/4 in H
Mfr # 5616103
Zoro # G4426505
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Tea Makers
- Flow Rate 1.7 gpm
- Height 19 3/4 in
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5616103
- Zoro # G4426505
- UPC # 00016145801174
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 19 3/4 in |
Width | 4 1/2 in |
Overall Height | 19 3/4 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 19 3/4 in, Width 4 1/2 in, Service Life 14,000 gal, Includes Valve No, Flow Rate 1.7 gpm, Application Coffee and Tea Makers, Color White, Connection Gender Female, Connection Type NPT, Includes Filter Cartridge, Head, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Temperature 40 Degrees F, Standards NSF 42, NSF 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9830-007)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- 3M Quick Connect Filter, 10 gpm, 0.2 Micron, 2-3/4" O.D., 24 7/64 in H (CARTPAK DP290)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- 3M Solid Filter Cartridge, 10 gpm, 5 Micron, 2.6" O.D., 10 in H (RT10B16G20NN)
- 3M Quick Connect Filter, 7 gpm, 4 7/8" dia. (5637307)
- 3M Quick Connect Filter, 100 gpm, 12 in H (CFS M (RO MEMBRANE))
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- 3M Water Filter Cartridges