Shop All Water Filter Cartridges
3M
Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H
Mfr # 04-99534
Zoro # G3982230
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Under Sink
- Flow Rate 0.8 gpm
- Height 12 1/2 in
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 04-99534
- Zoro # G3982230
- UPC # 30076308879373
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 12 1/2 in |
Width | 2 3/8 in |
Overall Height | 12 1/2 in |
Connection Size | 1/4 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Cyst, Lead, Mercury, Particulates, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 12 1/2 in, Width 2 3/8 in, Service Life 750 gal, Includes Valve Yes, Flow Rate 0.8 gpm, Application Under Sink, Color White, Connection Type Push Connect, Includes Filter Cartridge, Head, Water Faucet, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (075F)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- THRIFCO PLUMBING 1/4 Inch Brass Plug Barstock (5316090)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- 3M Solid Filter Cartridge, 20 gpm, 75 Micron, 2.6" O.D., 20 in H (RT20Q16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 1 Micron, 2.6" O.D., 20 in H (RT20Y16G20NN)
- 3M Quick Connect Filter, 7 gpm, 4 7/8" dia. (5637307)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4949)
- 3M Water Filter Cartridges