Shop All Indicator Tapes
3M
Water Contact Ind. Tape, Cir, 2mm, PK100
Mfr # 5558
Zoro # G5624631
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Acrylic
- Tape Width 2 mm
- Tape Length 2 mm
- Tape Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5558
- Zoro # G5624631
- UPC # 888519026939
- Country of Origin United States
- Category Indicator Tapes
Dimensions
Tape Width | 2 mm |
Tape Length | 2 mm |
Length | 2mm |
Diameter | 2mm |
Width | 2mm |
Metric Tape Width | 2 mm |
Indicator Diameter | 2 mm |
Imperial Tape Width | 0.07 in |
Imperial Tape WxL | 0.07 in |
Description
3M Water Contact Indicator Tape 5558 is an ultra-thin, 6.0 mil (152 micron) thick tape used to indicate water contact. The tape turns from white to red upon direct water contact.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP AUTOMOTIVE AIRCRAFT DECAL & ADHESIVE REMOVER, Can (EAD909)
- USA INDUSTRIALS Sikadur 32 LPL Series, Clear/Amber, 3 gal, Pail (SIKA-403004)
- J-B WELD Clip Strip Of J-B Original 12 Units (8265C)
- RUST-OLEUM 1 gal Sealer, High Gloss Finish, Clear, Water Base (317927)
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- 3M Water Contact Ind. Tape, Cir, 2mm, PK100 (5559)
- 3M Water Contact Ind. Tape, Cir, 5mm, PK100 (5557)
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- DISASTER MANAGEMENT SYSTEMS Contamination Indicator Tape, Magenta (DMS 05798)
- GLOBE SCIENTIFIC Steam Sterlztn Indicator Tape, Autoclave (601052)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Comply Steam Chemical Indicator Tape 1322-18mm, 18 mm x 55 m, 28 Rolls/Case (1322-18MM)
- 3M Indicator Tapes