Shop All Wall Repair Patching
3M
Wall Repair Kit Lrg Hole 12Oz
Mfr # LHR-KIT
Zoro # G107046366
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patching Application For 3" to 5" Dia. Holes
- Includes 6" Putty Knife, Fiber Reinforced Spackling Compound, 5.5" x 6" Repair Plate Screen, Fiber Tape, Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # LHR-KIT
- Zoro # G107046366
- UPC # 76308495879
- Country of Origin United States
- Category Wall Repair Patching
Details
Item | Large Hole Repair Kit |
Patching Application | For 3" to 5" Dia. Holes |
Includes | 6" Putty Knife, Fiber Reinforced Spackling Compound, 5.5" x 6" Repair Plate Screen, Fiber Tape, Sanding Pad |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- ADVANCED ADHESIVE TECHNOLOGIES Advanced Adhesive Technologies AAT-390 4G Marine and Exterior Carpet Adhesive - 4 Gallon (AAT-390 4G)
- DAP 4LB Plaster Of Paris (10308)
- BONDIC Bondic Cartridge Refil4G (4GC003)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M Patch Plus Primer, 88.7 ml, Tube (SHR-3-AIO)
- 3M 3M 05801 Lightweight Body Filler - Gallon (7000045748)
- 3M Fibrgls Repr Kt 1 Qt (422)
- 3M Joint Compound, 32 oz, Tub (LHR-32-BB)
- WEBPATCH Webpatch 90 Flr Lvl 25Lb (63050)
- 3M Wall Repair Patching