Shop All Confined Space Entry Equipment
3M
Wall Mount Sleeve, Vertical Orientation
Mfr # 8530305
Zoro # G901050354
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Radius Range Configuable
- Base Mount Style Offset
- Color Gold
- Entry Orientation Vertical
- Height 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8530305
- Zoro # G901050354
- UPC # 840779117192
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Base Radius Range | Configuable |
Height | 13 1/4 in |
Width | 10 1/2 in |
Length | 20 in |
Details
Base Mount Style | Offset |
Item | Wall Mount Sleeve |
Color | Gold |
Entry Orientation | Vertical |
Material | Steel |
For Use With | Davit Bases |
Brand and Series | DBI-SALA(R) |
Includes Tie-Off Anchor Point | No |
Confined Space Component | Wall |
Accessory Type | Wall Mount Sleeve |
Series | DBI-SALA |
Description
Wall Mount Sleeve, Accessory Type Wall Mount Sleeve, Includes Tie-Off Anchor Point No, Length 20 in, Color Gold, For Use With Davit Bases, Confined Space Component Wall, Material Steel, Width 10 1/2 in, Height 13 1/4 in, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- HONEYWELL NORTH Spectacle Kit, Plastic (80100-H5)
- VIKING Viking Insulated Mariner Boot (VW37-12)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M DBI-SALA Advanced Winch (8518561)
- SAFEWAZE Tripod Replacement Chain (019-11017)
- 3M DBI-SALA Advanced Portable Fall Arrest Post (8516691)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518385)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8518348)
- 3M Confined Space Entry Equipment