Shop All Respirator Accessories
3M
Vortex Holder Kit W-3016, 1/pk
Mfr # W-3016
Zoro # G8894127
product price: $46.79
/ea
$46.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Series Whitecap
- Typical Application Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-3016
- Zoro # G8894127
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Vortex Holder Kit |
Color | Brown |
Series | Whitecap |
Typical Application | Composite Finishing, Final Finish, Paint Preparation, Painting, Welding |
Description
Vortex Holder Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK POLY 25in. (38986)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL912-2X3X)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 32" (PV32-180)
- 3M 3M„¢ Fit Test Solution FT-32, Bitter, 1 Bottle - Pkg Qty 6 (7100004634)
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- 3M Socket W-3185-2, 1/4 in Body Size, 1/4in (W-3185-2)
- 3M Speaking Diaphragm, PK5 (HF-800-05)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- 3M Head Strap/Harness Assembly (7893S)
- 3M Frame Kit 6899/37007(AAD), PK5 (6899)
- 3M Masks & Respiratory Protection