Shop All Duct Tapes
3M
VlueDctTp1900Slvr, 1.88nx50yd5.8m, PK24
Mfr # 1900
Zoro # G4951803
product price: $241.99
/pk 24, $10.08/ea
Free Shipping & Returns
$241.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88"
- Duct Tape Length 50 yd.
- Material Polyethylene
- Duct Tape Thickness 5.8 mil
- Duct Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1900
- Zoro # G4951803
- UPC # 00051115234217
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 50 yd. |
Details
Material | Polyethylene |
Duct Tape Thickness | 5.8 mil |
Duct Tape Adhesive | Rubber |
Color | Silver |
Item | VlueDctTp1900Slvr,1.88nx50yd5.8m,PK24 |
Description
The 3M Value Duct Tape 1900 is made of polyethylene film laminated to cloth with a synthetic rubber adhesive. It resists curling and tears off the roll cleanly for simple maintenance, repair and construction applications. This tape is economically priced to provide a quick solution for simple tasks like marking, labeling, temporary repair, light duty sealing and holding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- DAP Caulk, 10 oz, Cartridge, Black, Water Base (06102)
- BASF MasterSeal NP 1 White Elastomeric Polyurethane Sealant 10.1 oz (NP1WHT12)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- 3M Duct Tape, Blk, 50 yd. L x 3in. W (3903)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- 3M Cloth Tape, 1/2 In x 60 yd, 6.4 mil, White (361)
- 3M Sealing Tape, 1 In x 5 yd, 9.8 mil, Black (1-5-481)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M 3M 8979 SLATE BLUE DUCT TAPE 72mm. X 54.8m, PK 12 (7000124263)
- 3M Duct Tapes