Shop All PAPR Accessories
3M
Visor Gasket, PK5
Mfr # M-921
Zoro # G6116494
product price: $32.19
/pk 5, $6.44/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Versaflo M-Series Helmet
- Includes Four Point Textile Straps, Visor
- Series Versaflo
- Color Black
- Brand and Series 3M Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-921
- Zoro # G6116494
- UPC # 00051131373211
- Country of Origin United States
- Category PAPR Accessories
Details
For Use With | 3M Versaflo M-Series Helmet |
Item | Visor Gasket |
Includes | Four Point Textile Straps, Visor |
Series | Versaflo |
Color | Black |
Brand and Series | 3M Versaflo |
Compatible with Series | 3M Versaflo M |
Compatible with Brand | 3M Versaflo |
Description
Item Visor Gasket, For Use With 3M Versaflo M-Series Helmet, Compatible with Brand 3M Versaflo, Compatible with Series 3M Versaflo M, Versaflo, Includes Four Point Textile Straps, Visor, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- CALLOWAY MILLS Orange, 17 W x 29 L (105781729NP)
- BULLARD Fire Helmet Shroud, Yellow, Nomex IIA (R222)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- 3M Over-Visor for 3M Versaflo Frame M-961N (M-967N)
- 3M Power Supply (TR-944N)
- 3M Motor Blower Assembly (024-00-02R01)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- 3M Breathing Tube Radiant Heat Cover (BT-927N)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- 3M TR6710N5 Versaflo High Efficiency Filter for TR600 PAPR, 5PK (50051131373575)
- 3M PAPR Accessories