Shop All Safety Glasses
3M
Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Foam Lined, Gray Frame, Gray Lens
Mfr # 11873-00000-20
Zoro # G5084152
Best Seller
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11873-00000-20
- Zoro # G5084152
- UPC # 078371114794
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Dimensions | 6 in H x 6 in L x 2 in W |
Size | Universal |
Description
Safety Glasses, Series CCS, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Cord Control System Temples, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Foam Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- FRED SILVER Convex Security Mirror (PLXR-M-30)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- 3M Safety Glasses, Mirror Anti-Fog ; Anti-Scratch (11874-00000-20)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- 3M Safety Glasses, Blue/Violet Mirror Polarized (MXE1029AF-BLK)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502SGAF-BLK)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- 3M Safety Glasses