Shop All Safety Glasses
3M
Virtua AP Safety Glass, 20/CT, Clear, PK20
Mfr # MMM118190000020
Zoro # G401839275
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Eyewear Size Standard
- Standards TAA; CSA Z94.3-2007; ANSI Z87.1-2003; ANSI Z87.1-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM118190000020
- Zoro # G401839275
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Virtua AP Safety Glasses |
Frame Color | Clear |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | TAA; CSA Z94.3-2007; ANSI Z87.1-2003; ANSI Z87.1-2010 |
Color | Clear |
Features | Lightweight; Anti-fog; Anti-scratch; Wrist Closure; Side Shield; Contoured Temple |
Description
Virtua AP protective eyewear offers sleek, unisex styling, lightweight comfort and exceptional value. It is designed with high-wrap polycarbonate lenses, integral side shields and brow protection to provide a comfortable fit and ultimate protection. Clear anti-fog lens is made of polycarbonate lens and absorbs 99.9 percent ultraviolet light. Recommended applications include chipping, chiseling, drilling, grinding, machining, masonry, pouring/casting, power fastening, riveting, sanding and sawing. Safety glasses meet the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2003.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502SGAF-BLK)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- 3M Safety Glasses, Amber Anti-Fog (SF203AFP)
- 3M Safety Glasses, Clear Antifog Coating (10078371620476)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- GLOBAL VISION Glasses, Exhaust, Safety, Smoke Lens (EXHAUSTSM)
- 3M Eye Protection