Shop All Wire Terminals
3M
Vinyl Wire Termination Kit 850 Piece w/Tool
Mfr # STK-1
Zoro # G4330006
original price:
$455.99
11% off
new price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Vinyl
- Insulation Color Assortment
- Number of Sizes 13
- Wire Type Solid, Stranded
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # STK-1
- Zoro # G4330006
- UPC # 00051138253486
- Country of Origin United States
- Category Wire Terminals
Dimensions
Number of Sizes | 13 |
Sizes Included | BFV14 to 10, BFV14 to 8, BFV18 to 6, BFV18 to 8, BSV10, BSV14, BSV18, FDV14 to 250, RV10 to 10, RV14 to 10, RV14 to 6, RV14 to 8, RV18 to 8 |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Description
Wire Terminal Kit, Insulation Material Vinyl, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 660, Termination Style Crimp, Tools Included Crimping Tool, Tape Dispenser, Manufacture Model Numbers Included 06225, 06226, BFV14-10, BFV14-8, BFV18-6, BFV18-8, BSV10, BSV14, BSV18, FDV14-250, RV10-10, RV14-10, RV14-6, RV14-8, RV18-6, RV18-8, SPD-0-9, TH-440, RoHS Compliant Yes, Color Red, Connector Assortment Type Crimp Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed (MNG18-6FX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- 3M 6 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN6-14R/SX)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- 3M Wire Connectors & Disconnects