Shop All Wire Terminals
This Product is Discontinued
3M
Vinyl Wire Termination Kit 134 Piece w/Tool (Discontinued)
Mfr # G-101
Zoro # G1947267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insulation Type Vinyl
- Insulation Color Assortment
- Wire Type Solid, Stranded
- Terminal Type Butt Splice Connectors, Closed-End Crimp Connectors, Female Quick Disconnects, Fork Terminals, Ring Terminals
- Sizes Included 12 to 10 AWG, 16 to 14 AWG, 22 to 14 AWG, 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # G-101
- Zoro # G1947267
- UPC # 00054007696025
- Country of Origin United States
- Category Wire Terminals
Dimensions
Sizes Included | 12 to 10 AWG, 16 to 14 AWG, 22 to 14 AWG, 22 to 18 AWG |
Number of Sizes | 4 |
Wire Sizes Included | 10 to 12 AWG, 14 to 16 AWG, 14 to 22 AWG, 18 to 22 AWG |
Maximum Wire Size | 10 AWG |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Minimum Wire Size | 22 AWG |
Details
Insulation Type | Vinyl |
Insulation Color | Assortment |
Wire Type | Solid, Stranded |
Item | Wire Termination Kit 134 Piece w/Tool |
Terminal Type | Butt Splice Connectors, Closed-End Crimp Connectors, Female Quick Disconnects, Fork Terminals, Ring Terminals |
Kit Type | Terminal |
Terminal Connection | Crimp |
Number of Pieces | 134 |
Tools Included | Crimping Tool |
Standards | RoHS 2011/65/EU |
Connection Type | Crimp |
Includes | 4X294, 4X296, 4X298, 4X299, 4X304, 4X306, 4X308, 4X310, 4X312, 4X313, 4X315, 4X316 Crimping Tool, 4X839 Connectors |
Connector Assortment Type | Crimp Terminals |
Insulation Material | Vinyl |
RoHS Compliant | Yes |
Termination Style | Crimp |
Description
Wire Terminal Kit, Insulation Material Vinyl, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 134, Termination Style Crimp, Tools Included Crimping Tool, RoHS Compliant Yes, Connector Assortment Type Crimp Terminals, Includes 4X294, 4X296, 4X298, 4X299, 4X304, 4X306, 4X308, 4X310, 4X312, 4X313, 4X315, 4X316 Crimping Tool, 4X839 Connectors, Kit Type Terminal, Number of Sizes 4, Sizes Included 12 to 10 AWG, 16 to 14 AWG, 22 to 14 AWG, 22 to 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.