Shop All Film Tape
3M
Vinyl Tape, Red, 2" x 36 yd., 5 mil
Mfr # 70006281714
Zoro # G7558426
product price: $7.99
/ea
Sold in multiples of 24 for $191.76
$191.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Width 2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Details
Item | Vinyl Tape |
Tape Backing Material | Vinyl |
Tape Shape | Continuous Roll |
Tape Color | Red |
Tape Thickness | 5 mil |
Min. Tape Performance Temp. | 60 Degrees F |
Max. Tape Performance Temp. | 85 Degrees F |
Tape Tensile Strength | 208 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Floor Marking; General Purpose Holding and Bundling; Marking of Parts or Machines; Temporary Protection of Parts, Equipment or Products From Abrasion; Decorating |
Tape Elongation | 180% |
Color | Red |
Number of Adhesive Sides | 1 |
Application | Patching, Splicing, Sealing, Color Coding |
Description
Vinyl Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- CRAWFORDS 1 Qt Painter's Putty (31604)
- ELMERS Elmers Products E847D12 Interior Wood Filler; 0.25 Pint (6953210)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5498)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- 3M Polyester Tapel, Green, 2" x 72 yd. (8403)
- NMC Black/Yellow 2x50 Yds (BT4BY)
- 3M Film Tape