Shop All Film Tape
3M
Vinyl Tape, Green, 2" x 36 yd., 5 mil
Mfr # 70006281813
Zoro # G3957132
Sold in multiples of 24 for $195.60
$195.60
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Vinyl Tape |
Number of Adhesive Sides | 1 |
Description
3M General Purpose Vinyl and Hazard Marking Tapes 764 are the cost-effective choice for a variety of safety marking and color coding applications where you dont see tough conditions or the need for long term clean removal. Conformability, instant adhesion and easy unwind make these tapes ideal for marking equipment, walls and pipes. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. It also maintains its color when exposed to abrasion, wear and many solvents. Using 3M Vinyl Tape is a faster, more versatile and less costly option than painting, which often requires ventilation and time-consuming prep and clean-up processes. Recommended applications include floor marking; general purpose holding and bundling; color coding; marking of parts or machines; temporary protection of parts, equipment or products from abrasion; and decorating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Adhesive, Translucent, Syringe (1395391)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- RECTORSEAL Non Adhesive Tape 3 in x 70 in (83016)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (1218)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Polyester Film Tape, Silver, 3"x72yd. (3M 850 3 X 72YD - SILVER)
- 3M Film Tape, Vinyl, Blue, 1/4In x 36 Yd, PK144 (61192)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- 3M Lithographers Tape, Ruby Red, 1/2In x 5Yd (1/2-5-616)
- NMC Conspicuity Tape 2"x50 Yds White (CT2W)
- 3M Film Tape