Shop All Duct Tapes
3M
Vinyl Tape Blue, 2 x 36 yd 5.2 mil, 24 pk.
Mfr # 04308
Zoro # G4529099
product price: $1,044.99
/pk 24, $43.54/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Blue
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Performance Temp. 40 Degrees to 170 Degrees F
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 04308
- Zoro # G4529099
- UPC # 00021200043086
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Blue |
Performance Temp. | 40 Degrees to 170 Degrees F |
Material | vinyl |
Tensile Strength | 14 lb./in. |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Rubber |
Color | Tape Blue |
Item | Vinyl Tape Blue, 2 x 36 yd 5.2 mil,PK24 |
Adhesive | Rubber |
Max. Tape Performance Temp. | 170 Degree Fahrenheit |
Adhesion Strength | 26 oz/in |
Description
Vinyl Tape Blue, 2 x 36 yd 5.2 mil,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Blue, 1.5x6", PK250 (2090)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1181)
- SUREBONDER Glue Gun, 4 in L, 120V, 10 W (GM-160)
- DAP Silicone Max WandD Clr 2.8 oz, PK12, 2.8 fl oz, Clear (7079808792)
- 3M 48Mmx50M Scotch Basic Duct Tape (1055)
- 3M Tape, Duct Type, 6" W x 55m L, PK6 (8979)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 24/Case (T9873900)
- 3M DUCT TAPE GRY 30YDX1.88"" (2930-C)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6 (T967764W6PK)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Green, Vinyl (1-50-3903-GREEN)
- NASHUA FOIL TAPE MP1.89""X9.8YD (1087626)
- 3M Duct Tapes