Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Vinyl Tape, Black, 1" x 36 yd
Mfr # 00021200031151
Zoro # G6878133
product price: $23.75
/ea
Sold in multiples of 36 for $855.00
$855.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Tape Color Black
- Safety Tape Color Black
- Imperial Tape Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00021200031151
- Zoro # G6878133
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Imperial Tape Width | 1 in |
Details
Item | Vinyl Tape |
Tape Color | Black |
Safety Tape Color | Black |
Description
Vinyl Tape, Black, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size L (GL601L)
- MCR SAFETY Mechanics Gloves, XL, Spandex, Black, PR (PD4906XL)
- EAGLE MFG Silver Steel Flexible Spout (FD25)
- MILWAUKEE TOOL Cooling Twl, Wet, 8-1/4"L, 8-33/100"W, PK10 (48-73-4541B)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- 3M Vinyl Tape, Orange, 2" x 36 yd, PK24 (471)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- 3M Anti-slip tapes, Treads & Stair Nosings