Shop All Duct Tapes
3M
Vinyl Tape, 5.2 Mil, 2"x36 yds., White, PK3
Mfr # T9674713PKW
Zoro # G6594975
product price: $335.99
/pk 3, $112.00/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9674713PKW
- Zoro # G6594975
- UPC # 841436086189
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | White |
Material | vinyl |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Rubber |
Color | White |
Duct Tape Grade | Premium |
Item | Tape,Vinyl,Solid,471,2x36 yd.,White,PK3 |
Description
Tape,Vinyl,Solid,471,2x36 yd.,White,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 2-1/2" (UV14)
- TUFCO/TRIMACO 9x60YD Masking Paper (12909)
- VERSABOND THIN-SET MORTAR GRY 25LB (MTSG25)
- LOCTITE Polyseamseal 10 Oz. Almond Kitchen & Bath Caulk (2154752)
- 3M MultiUse Duct Tape 2960A 1.88"x60, PK24 (2960-A)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Black, Vinyl (4-50-3903-BLACK)
- 3M Duct Tape, 4 In x 50 yd, 6.5 mil, Red, Vinyl (4-50-3903-RED)
- 3M Duct Tape, Rd, 50 yd. L x 1/2in. W (3903)
- 3M VINYL PLASTIC ELEC TAPE 3/4X52 (3M6133)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- SHURTAPE Duct Tape, 60 yd L, 1-7/8" W, 9 mil Thick (PC 619 FLY - 48mm x 55m)
- 3M Duct Tapes