Shop All Duct Tapes
3M
Vinyl Tape, 5.2 Mil, 1"x36 yds., Red, PK3
Mfr # T9654713PKR
Zoro # G4968391
product price: $184.99
/pk 3, $61.66/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 1"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9654713PKR
- Zoro # G4968391
- UPC # 848109020563
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Red |
Material | vinyl |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Rubber |
Color | Red |
Duct Tape Grade | Premium |
Item | Vinyl Tape,471,1"x36yd,Rd,PK3 |
Description
Vinyl Tape,471,1 In.x36yd,Rd,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 250 mL Bottle (13725)
- KEENEY MFG Duct Tape 20Yd Yellow (1304966)
- SUPER GLUE Silicone Repair Tape, Red, 120 in. (15406-12)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- 3M Duct Tape, 10.7 Mil, 2"x60 yds, Silver, PK3 (T98769693PK)
- 3M Sealing Tape, 4 In x 5 yd, 9.5 mil, White (4/5/11)
- 3M DUCT TAPE GRY 30YDX1.88"" (2930-C)
- 3M Duct Tape 8979, Blue, 72inx54-5/64, 12 mil (8979)
- 3M 3M 70008915772 VentureTape Foil Tape - Cold Weather - 2" (7100043755)
- TAPE LOGIC Tape Logic® Duct Tape, 9 Mil, 2" x 60 yds., Silver, 3/Case (T98785S3PK)
- 3M Duct Tapes