Shop All Duct Tapes
3M
Vinyl Tape, 5.2 Mil, 1"x36 yds., Orange, PK3
Mfr # T9654713PKO
Zoro # G4968419
product price: $185.99
/pk 3, $62.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Orange
- Duct Tape Width 1"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9654713PKO
- Zoro # G4968419
- UPC # 848109019963
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Orange |
Material | vinyl |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Rubber |
Color | Orange |
Duct Tape Grade | Premium |
Item | Vinyl Tape,471,1"x36yd,Orng,PK3 |
Description
Vinyl Tape,471,1 In.x36yd,Orng,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Piggyback Adapter, Black, Steel, 10 oz (BRP-10)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-4" X 300')
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C612)
- DEVCON Permatex The Right Stuff Type-1 High Temperature Gasket Maker 3 oz 1 pk (25228)
- 3M Tape, Invisble, Econ, 0.5x1296 (6200121296)
- 3M Duct Tape, Duct Tape 3900, White, 48Mm X 54.8 M, Gauge 7.7 Mil (21200-49829)
- 3M Duct Tape, 1 In x 50 yd, 6.5 mil, Red, Vinyl (1-50-3903-RED)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, White, Vinyl (4-50-3903-WHITE)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- 3M General Purpose Vinyl Tape 764, PK24 (43429)
- 3M Duct Tapes