Shop All Duct Tapes
3M
Vinyl Tape, 5.2 Mil, 1/2"x36 yds., Red, PK3
Mfr # T9634713PKR
Zoro # G4968839
product price: $124.99
/pk 3, $41.66/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 1/2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9634713PKR
- Zoro # G4968839
- UPC # 848109020488
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Red |
Material | vinyl |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Rubber |
Color | Red |
Duct Tape Grade | Premium |
Item | Vinyl Tape,1/2"x36yd,Rd,PK3 |
Description
Vinyl Tape,1/2 In.x36yd,Rd,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage- Black, PK 20 (SL-SK-SF15LM-20-20-BK)
- COLOR PUTTY 1 Lb Ebony Oil-Based Putty (134)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- GORE Joint Sealant, EPTFE, 1/2 Inch X 5 Ft (0005F)
- 3M Brown Duct Tape 3920-BR, 1.88"x20yd, PK12 (3920-OR)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x60 yds., Silver (T9674251PK)
- 3M 2929 Duct Tape, 6.0 Mil, 2"x50 yds., Silver, PK24 (T9872929)
- 3M GenerlUseDuctTp2929Slver, 1.88nx, PK24 (2929)
- 3M Duct Tape, Gray, 60 yd.L x 1-57/64 in.W (2979)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- 3M 3M 477 Bondo Fiberglass Cloth Tape - 4" x 72" (7000125028)
- 3M Duct Tapes