Shop All Duct Tapes
3M
Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6
Mfr # T967764W6PK
Zoro # G4967761
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T967764W6PK
- Zoro # G4967761
- UPC # 848109034034
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | White |
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | White |
Duct Tape Grade | General |
Item | Vinyl Tape,764,2"x36yd,Wh,PK6 |
Number of Adhesive Sides | 1 |
Description
Vinyl Tape,764,2 In.x36yd,Wh,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- BLACK JACK DriveMaxx 1000 6455930 Premium Filler and Sealer, Liquid, Black, 475 gal Pack (1663954)
- 3M Marine Sealant4000Uv10Oz (06580)
- 3M Duct Tape 6969 Silver, 48Mm X 54.8 M 10.7 Mil (51131-06969)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M Duct Tape, 1 In x 50 yd, 6.5 mil, Red, Vinyl (1-50-3903-RED)
- 3M Duct Tape, Yllw, 50 yd. L x 3in. W (3903)
- 3M Yellow Duct Tape 3920-YL, 1.88"x20yd, PK12 (3920-YL)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Silver (357N)
- 3M Duct Tapes