Shop All Duct Tapes
3M
Vinyl Tape, 5.0 Mil, 2"x36 yds., Red, PK6
Mfr # T967764R6PK
Zoro # G4967789
product price: $120.99
/pk 6, $20.17/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967764R6PK
- Zoro # G4967789
- UPC # 848109034010
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Red |
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Red |
Duct Tape Grade | General |
Item | Vinyl Tape,764,2"x36yd,Rd,PK6 |
Number of Adhesive Sides | 1 |
Description
Vinyl Tape,764,2 In.x36yd,Rd,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 23 Oz Natural Famowood Solvent Based Original Wood Filler (36021126)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- NU-CALGON Refrigerant Sealant (4289-05)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (760 UV)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, White, Vinyl (1-50-3903-WHITE)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Black, PK24 (T967764B)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- 3M General Purpose Vinyl Tape 764, PK24 (43429)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Red, PK3 (T9654713PKR)
- 3M DUCT TAPE GRY 30YDX1.88"" (2930-C)
- 3M Duct Tapes