Shop All Duct Tapes
3M
Vinyl Tape, 5.0 Mil, 2"x36 yds, Red, PK24
Mfr # T967764R
Zoro # G4967798
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material Rubber
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T967764R
- Zoro # G4967798
- UPC # 00021200434259
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Red |
Material | Rubber |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Red |
Duct Tape Grade | General |
Item | Vinyl Tape,764,2"x36yd,Rd,PK24 |
Duct Tape Type | Security Tape |
Features | Durable |
Description
3M General Purpose Vinyl and Hazard Marking Tapes 764 are the cost-effective choice for a variety of safety marking and color coding applications where you dont see tough conditions or the need for long term clean removal. Conformability, instant adhesion and easy unwind make these tapes ideal for marking equipment, walls and pipes. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. It also maintains its color when exposed to abrasion, wear and many solvents. Using 3M Vinyl Tape is a faster, more versatile and less costly option than painting, which often requires ventilation and time-consuming prep and clean-up processes. Recommended applications include floor marking; general purpose holding and bundling; color coding; marking of parts or machines; temporary protection of parts, equipment or products from abrasion; and decorating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PRO SERIES QUAD OSI QUAD Matte Clear Elastomeric Sealant 10 oz (827837)
- QUIKRETE 5000PSI Concrete Mix (100701)
- GORILLA GLUE CPVC Cement, Heavy Bodied, Wood Glue Series, Orange, 24 hr Full Cure, 8 oz, Bottle (6200002)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- 3M Vinyl Duct Tape, White, 2"x50 yd. (3903WHITE)
- 3M Sealing Tape, 2 In x 5 yd, 9.5 mil, White (2/5/11)
- 3M Duct Tape, Gray, 60 yd.L x 1-57/64 in.W (2979)
- 3M Duct Tape, Rd, 50 yd. L x 1/2in. W (3903)
- 3M Vinyl Duct Tape, Black, 3"x50 yd. (3903BLACK)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- 3M Duct Tapes