Shop All Duct Tapes
3M
Vinyl Tape, 5.0 Mil, 2"x36 yds, Green, PK24
Mfr # T967764G
Zoro # G4967831
product price: $355.99
/pk 24, $14.83/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967764G
- Zoro # G4967831
- UPC # 00021200434358
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Green |
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Green |
Duct Tape Grade | General |
Item | Vinyl Tape,764,2"x36yd,Grn,PK24 |
Description
3M General Purpose Vinyl and Hazard Marking Tapes 764 are the cost-effective choice for a variety of safety marking and color coding applications where you dont see tough conditions or the need for long term clean removal. Conformability, instant adhesion and easy unwind make these tapes ideal for marking equipment, walls and pipes. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. It also maintains its color when exposed to abrasion, wear and many solvents. Using 3M Vinyl Tape is a faster, more versatile and less costly option than painting, which often requires ventilation and time-consuming prep and clean-up processes. Recommended applications include floor marking; general purpose holding and bundling; color coding; marking of parts or machines; temporary protection of parts, equipment or products from abrasion; and decorating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Med Strength Thread locker Blue 36 mL (24240)
- TITEBOND Wood Glue, 1 gal, Jug, II Premium (5006)
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 (2200-3-1/4X4-1/2IN)
- OATEY Gray Cement For PVC 8 oz (31094V)
- 3M DUCT TAPE BLK 35YDX1.88"" (2835-B)
- 3M General Purpose Vinyl Tape 764, PK24 (43438)
- 3M Duct Tape, Gray, 50 yd. L x 1/2in. W (3903)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Black (8979)
- 3M Heavy Duty Duct Tape (051131-06975)
- 3M Finish Line Knifeless Tape, Green, PK20 (28801)
- 3M Duct Tape, 10.7 Mil, 2"x60 yds., Black, PK24 (T9876969B)
- 3M Duct Tapes