Shop All Duct Tapes
3M
Vinyl Tape, 5.0 Mil, 2"x36 yds., Blue, PK6
Mfr # T967764L6PK
Zoro # G4967859
product price: $122.99
/pk 6, $20.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Blue
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967764L6PK
- Zoro # G4967859
- UPC # 848109034096
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Blue |
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Blue |
Duct Tape Grade | General |
Item | Vinyl Tape,764,2"x36yd,Ble,PK6 |
Description
Vinyl Tape,764,2 In.x36yd,Ble,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flame-Retardant Tape, Yellow, 1"x72yd. (3M 1350F-2Y 1 X 72YD)
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 250PK (4905)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- WELLER Dispensing Syringe, 5 mL, Calibrated, Translucent, 20 Pack (M5LLASSM)
- 3M Tape, Duct Type, 6" W x 55m L, PK6 (8979)
- 3M Duct Tape, Duct Tape 3900, Silver, 48Mm X 54.8 M, Gauge 7.7 Mil (51131-06976)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Silver (6969)
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Red, PK3 (T9654713PKR)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- 3M High-Temperature Flue Tape 2113NA, PK12 (2113NA)
- NASHUA Duct Tape, 48mm W, 110m L, Industrial, Black (555)
- 3M Duct Tapes