Shop All Duct Tapes
3M
Vinyl Tape, 5.0 Mil, 2"x36 yds, Black, PK24
Mfr # T967764B
Zoro # G4967886
product price: $340.99
/pk 24, $14.21/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967764B
- Zoro # G4967886
- UPC # 021200434297
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Black |
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Black |
Duct Tape Grade | General |
Item | Vinyl Tape,764,2"x36yd,Blck,PK24 |
Number of Adhesive Sides | 1 |
Description
Vinyl Tape,764,2 In.x36yd,Blck,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC (32167)
- HANDI-FOAM Dispensing Unit, 22 In (F61020)
- ZORO SELECT Masking Tape, Paper, Blue, 2-1/2" (UV14)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- 3M Sealing Tape, 4 In x 5 yd, 9.5 mil, White (4/5/11)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds, White, PK36 (T965764W)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M Brown Duct Tape 3920-BR, 1.88"x20yd, PK12 (3920-OR)
- 3M 1.88" x 60 Yds Silver Pro Strength Professional Duct Tape (1260-A)
- SHURTAPE Duct Tape, 48mm x 55m, Black, PK24 (PC 622)
- 3M Duct Tapes