Shop All Electrical Tapes
3M
Vinyl Tape 471, Yellow, 1/4"x36 yd, PK144
Mfr # 05117
Zoro # G2485669
product price: $1,279.99
/pk 144, $8.89/ea
Free Shipping & Returns
$1,279.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Tensile Strength 14 lb/in
- Width 6.35 mm
- Length 36 Linear Yard
- Adhesion Strength 26 oz/in
- Tape Adhesive Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05117
- Zoro # G2485669
- UPC # 021200051173
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 6.35 mm |
Length | 36 Linear Yard |
Details
Tape Tensile Strength | 14 lb/in |
Adhesion Strength | 26 oz/in |
Item | Vinyl Tape 471,Yellow,1/4"x36 yd,PK144 |
Tape Adhesive Material | Rubber |
Maximum Tape Performance Temperature | 170 Degrees Fahrenheit |
Description
Vinyl Tape 471,Yellow,1/4 In.x36 yd,PK144, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M #28 Acetate Cloth Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (28-3/4X72YDS)
- DAP Construction Adhesive, Off White, 1 qt, Pail (25053)
- CAMIE CAMPBELL High Strength Fast Tack Spray Adhesive, 12 PK (363)
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4"X66' (MMM6132)
- 3M Vinyl Electrical Tape, 50, Scotchrap, 2 in W x 100 ft L, 10 mil thick, Black, 1 Pack (50-UNPRINTED-2X100FT)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- NSI INDUSTRIES 7 m Premium Vinyl Large Electrical Tape (WW-732)
- 3M Electrical Tapes