Shop All Electrical Tapes
3M
Vinyl Tape 471, Transparent, 4"x, PK8
Mfr # 471
Zoro # G2485328
Free Shipping & Returns
$670.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 471
- Zoro # G2485328
- UPC # 021200411236
- Country of Origin United States
- Category Electrical Tapes
Details
Item | Vinyl Tape 471, Transparent, 4"x,PK8 |
Description
With 3M Floor and Safety Marking Tapes you get the unparalleled flexibility of tape no grinding, masking, or curing with the unbeatable toughness of 3M adhesive technology. No wasted time. No wasted money. No compromises. 3M Vinyl Tape 471 is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. It also maintains its color when exposed to abrasion, wear and many solvents. Using 3M Vinyl Tape is a faster, more versatile and less costly option than painting, which often requires ventilation and time-consuming prep and clean-up processes. Because 3M Vinyl Tape 471 has low leachable halogens and sulfur, it can be used in corrosion sensitive applications. Recommended applications include lane and safety marking applications, temporary surface protection, anodizing and electroplating, fine line paint masking, color coding, canister and storage container sealing, bundling and reinforcing, and decorating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Protective Roof Coating, 4.75 gal, Pail, White (KS0063700-20)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (60-1"X36YD)
- SEACHOICE Boat Striping Tape, Red, 2" x 50' (77933)
- TITEBOND Wood Glue, Tan, 1 qt (1415)
- 3M SUPER 33+ TAPE 3/4 IN X 52 FT BOX 1 CORE (7010397928)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow (3M 1318-2 2" x 72 yds Yellow)
- 3M Cloth Tape, 1/2 x 72 yd, 7 mil, Black, PK72 (11-1/2"X72YDS)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- 3M Electrical Tapes