Shop All Electrical Tapes
3M
Vinyl Tape 471, Transparent, 2", PK24
Mfr # 04314
Zoro # G2486877
product price: $1,154.99
/pk 24, $48.12/ea
Free Shipping & Returns
$1,154.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Tensile Strength 14 lb/in
- Width 50.8 mm
- Length 36 Linear Yard
- Adhesion Strength 26 oz/in
- Tape Adhesive Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 04314
- Zoro # G2486877
- UPC # 021200043147
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 50.8 mm |
Length | 36 Linear Yard |
Details
Tape Tensile Strength | 14 lb/in |
Adhesion Strength | 26 oz/in |
Item | Vinyl Tape 471, Transparent, 2",PK24 |
Tape Adhesive Material | Rubber |
Maximum Tape Performance Temperature | 170 Degrees Fahrenheit |
Description
Vinyl Tape 471, Transparent, 2 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, Clear, Pail (2262)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Polymer Base (43991)
- PERMATEX Med Strgth Gel Threadlkr (24005)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Vinyl Tape, 2" x 36 yd., White (764)
- 3M Electroplating Tape, Tan, 3" x 5 yd. (470)
- 3M Scotch Super 88 Vinyl Electrical Tape, 6143-BA-10, 3/4 inx66 ftx0.0085 in (7000006092)
- 3M Shielding Foil Tape, 3/4 In x 18 yd., PK12 (1345, 3/4 in x 18 yd)
- 3M Rubber Mastic Electrical Tape, 2228, Scotch, 1 in W x 10 ft L, 65 mil Thick, Black, 1 Pack (2228-1X10FT)
- 3M Electrical Tape, 1 mil, 3/8"x108 ft., PK24 (1205-3/8"X36YD)
- 3M Electrical Tapes