Shop All Marking and Warning Tapes
3M
Vinyl Tape, 471, Red, 1-1/2In X 36Yd
Mfr # 471
Zoro # G4105039
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 1.5 in
- Duct Tape Length 37 yd
- Legend No Legend
- Duct Tape Thickness 5.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4105039
- UPC # 00021200031083
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Duct Tape Width | 1.5 in |
Duct Tape Length | 37 yd |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 1 1/2 in x 108 ft |
Description
With 3M Floor and Safety Marking Tapes you get the unparalleled flexibility of tape no grinding, masking, or curing with the unbeatable toughness of 3M adhesive technology. No wasted time. No wasted money. No compromises. 3M Vinyl Tape 471 is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. It also maintains its color when exposed to abrasion, wear and many solvents. Using 3M Vinyl Tape is a faster, more versatile and less costly option than painting, which often requires ventilation and time-consuming prep and clean-up processes. Because 3M Vinyl Tape 471 has low leachable halogens and sulfur, it can be used in corrosion sensitive applications. Recommended applications include lane and safety marking applications, temporary surface protection, anodizing and electroplating, fine line paint masking, color coding, canister and storage container sealing, bundling and reinforcing, and decorating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Ankle Strap and Buckle Kit (10813)
- HILLMAN 15X19 Open/Closed Sign (840046)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (787290)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, M, PR (9075/M)
- 3M Scotch Plastic Tape 471, Blue, 3/4"X36 Yds. (MMM6409)
- 3M Floor Marking Tape, White, 36 yd, PK6 (971)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- 3M Vinyl Tape, 471, Blue, 1In X 36Yd (471)
- SUPERIOR MARK Floor Marking Corners, L Marker, 4in, Red/White Hazard Stripe (IN-50-504)
- 3M Marking and Warning Tapes