Shop All Electrical Tapes
3M
Vinyl Tape, 3/4" x 36 yd., Indigo
Mfr # 471+
Zoro # G1961799
Sold in multiples of 12 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Backing: Vinyl; Adhesive: Rubber
- Color Blue
- Length 36 yd.
- Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 471+
- Zoro # G1961799
- UPC # 21200031205
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 36 yd. |
Details
Tape Color | Blue |
Material | Backing: Vinyl; Adhesive: Rubber |
Color | Blue |
Item | Vinyl Tape |
Shape | Roll |
Series | 471+ |
Tape Thickness | 5.3 mil |
Description
Vinyl Tape, Series 471+, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (913)
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, White, 1-Chloro-4-(trifluoromethyl)-benzene Base (89200)
- 3M Electrical Tape, 7 mil, 1-1/2"x 44 ft., PK100 (33-1-1/2x44FT)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Gray, PK100 (35-GRAY-1/2X20FT)
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 (54007-41753)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack (35-GRAY-3/4)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4 in x 66 ft (7010377125)
- 3M Foil Tape, 1-1/2In, 4 mil, Shiny Silver, PK5 (1120)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack (19N736)
- 3M Electrical Tapes