Shop All Electrical Tapes
3M
Vinyl Tape, 2" x 36 yd., Yellow
Mfr # 764
Zoro # G1961659
product price: $10.45
/ea
Sold in multiples of 24 for $250.80
$250.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Material Backing: Vinyl; Adhesive: Rubber
- Color Yellow
- Length 36 yd.
- Series 764
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 764
- Zoro # G1961659
- UPC # 48011627540
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 36 yd. |
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 108 ft, 5 mil, Vinyl, 3M(TM), Series 764, Legend No Legend, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- INTERTAPE AC29 SLV 72MMX54.8M IPG-IPG 16 (85636)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- KEENEY MFG Keeney Manufacturing 240225 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 50 Yard (4604773)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Vinyl Tape, 2" x 36 yd., White (764)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- METRA ELECTRONICS SUPER 33+ PREMIUM ELECTRICAL TAPE 3/4INX52FT- EACH (SUPER33)
- 3M Electrical Tapes