Shop All Electrical Tapes
3M
Vinyl Tape, 2" x 36 yd., White
Mfr # 764
Zoro # G1961598
product price: $8.39
/ea
Sold in multiples of 24 for $201.36
$201.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Material Backing: Vinyl; Adhesive: Rubber
- Color White
- Width 2"
- Length 36 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 764
- Zoro # G1961598
- UPC # 48011627540
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 36 yd. |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 108 ft, 5 mil, Vinyl, 3M(TM), Series 764, Legend No Legend, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue (70885)
- LOCTITE Caulk Adh Allpurp Clear 10Oz (2154740)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 lb, Bottle (39528)
- USG Sheetrock Dust Control Joint Compound 3.5 qt (384014)
- 3M Vinyl Tape, 2" x 36 yd., Yellow (764)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Electrical Tape, 1-1/2" x 82-1/2 ft., PK30 (1755-1-1/2 x 82-1/2 ft)
- 3M Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil Thick, Black, Scotch Super 33+, 10 Pk (33+SUPER-3/4X20FT)
- 3M Electrical Tape, Scotch Electrical Tape, # 35 (10828-Ba-10), White (54007-10828)
- WOKIN White Pvc Electrical Tape (550001)
- 3M Electrical Tapes