Shop All Masking Tapes
3M
Vinyl Tape, 1/4 in x 36 yd
Mfr # 471+
Zoro # G7654302
original price:
$11.19
5% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1/4 in
- Tape Length 36 yd
- Series 471+
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471+
- Zoro # G7654302
- UPC # 00021200064050
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 36 yd |
Details
Item | Plating Tape |
Series | 471+ |
Number of Adhesive Sides | 1 |
Description
Plating Tape, Number of Adhesive Sides 1, Tape Width 1/4 in, Tape Length 36 yd, Series 471+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Epoxy Applicator, 400 mL Container, 18V DC (DB2C-05-50-005)
- SIKAFLEX Sika Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz (515311)
- DAP 9OZ WHT Advance Sealant (7079800760)
- B & K Duct Tape T-Rex 35Yd (240998)
- 3M Masking Tape, Tan, 12mmx55m (232)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- 3M Masking Tape, Circle, 5", PK100 (201+)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- 3M Flatback Tape, Brown, 24mm x 55m, PK48 (2517)
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- 3M Masking & Painter's Tape