Shop All Marking and Warning Tapes
3M
Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow
Mfr # 471 IW YLW
Zoro # G8239396
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 2"
- Length 36 yds
- Weight 0.68 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471 IW YLW
- Zoro # G8239396
- UPC # 51115688560
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2" |
Length | 36 yds |
Details
Color | Yellow |
Weight | 0.68 lbs |
Description
3MTM Vinyl Tape 471 is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- 3M Scotch Plastic Tape 471, Blue, 1/4"X36 Yds. (MMM6405)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Floor Marking Tape, Green, 36 yd, PK3 (971)
- 3M Vinyl Tape, 471, Red, 1-1/2In X 36Yd (471)
- 3M Floor Marking Tape, White, 36 yd, PK6 (971)
- 3M Floor Marking Tape, Blue, 36 yd, PK6 (971)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Black/White Hazard Stripe (IN-50-262I)
- 3M Marking and Warning Tapes