Shop All Duct Tapes
3M
Vinyl Duct Tape, Yellow, 6"x50 yd.
Mfr # 3903YELLOW
Zoro # G5128868
product price: $50.15
/ea
Sold in multiples of 7 for $351.05
$351.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 6"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903YELLOW
- Zoro # G5128868
- UPC # 888519345429
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Yellow |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Yellow |
Item | Vinyl Duct Tape,Yellow,6"x50 yd. |
Number of Adhesive Sides | 1 |
Description
Vinyl Duct Tape,Yellow,6 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- SCOTCH PAINTERS TAPE 0.70""X60YD (2090-18NC)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1011WX)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- 3M Duct Tape, 6.3 Mil, 2"x50 yds, Gray, PK3 (T98739033PK)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- 3M Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK36 (T9863939)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Green, PK24 (T967764G)
- ROADPRO Duct Tape, Grey, 2x30Yds (RPDT30)
- 3M Duct Tapes