Shop All Duct Tapes
3M
Vinyl Duct Tape, Yellow, 2"x50 yd.
Mfr # 3903YELLOW
Zoro # G5128859
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 2"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903YELLOW
- Zoro # G5128859
- UPC # 888519345290
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Yellow |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Yellow |
Item | Vinyl Duct Tape,Yellow,2"x50 yd. |
Number of Adhesive Sides | 1 |
Description
Vinyl Duct Tape,Yellow,2 In.x50 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Green (5FVG1)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 3/4 In. Wide x 36 Yards Long, Brown (WCGT-3/4)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 5/8 In. Wide x 36 Yards Long, Amber (PPT-1 5/8)
- DOW Electrical Sealant, 3 oz, Tube, White, Silicone Elastomer Base (1949101)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds., Red, PK6 (T965764R6PK)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Blue, Vinyl (3903)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M Heavy Duty Duct Tape (051131-06975)
- 3M 1.88" x 60 Yds Silver Multi-Use Duct Tape (2960-A)
- 3M Duct Tape 6969 Silver, 48Mm X 54.8 M 10.7 Mil (51131-06969)
- JACKS Duct Tape 2 inch x 60 yards YELLOW (437-YE)
- 3M Duct Tapes