Shop All Duct Tapes
3M
Vinyl Duct Tape, White, 47"x50 yd.
Mfr # 3903WHITE
Zoro # G5128999
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 47"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903WHITE
- Zoro # G5128999
- UPC # 888519345191
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 47" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | White |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | White |
Item | Vinyl Duct Tape,White,47"x50 yd. |
Description
Vinyl Duct Tape,White,47 In.x50 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 188x15YD ORG Duct Tape (1265019)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- LOCTITE Retaining Compound 609, 1.7 fl oz, 50 ml, Bottle, Green (135512)
- PERMTX-LOCKT Liquid Electrical Tape- 4 Oz. (P13-85120)
- 3M ConstructonSemngTpe8087CWWhte, PK24 (8087CW)
- 3M Duct Tape, Red, 60 yd., PK12 (8979N)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Yellow, PK24 (T967764Y)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- 3M ConstructonSemngTpe8087CWRed, 48, PK24 (8087CW)
- B & K Duct Tape Woodgrain 10Yd (283051)
- 3M Duct Tapes