Shop All Duct Tapes
3M
Vinyl Duct Tape, White, 2"x50 yd.
Mfr # 3903WHITE
Zoro # G5396268
product price: $18.89
/ea
Sold in multiples of 4 for $75.56
$75.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 2"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903WHITE
- Zoro # G5396268
- UPC # 888519344996
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | White |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | White |
Item | Vinyl Duct Tape,White,2"x50 yd. |
Number of Adhesive Sides | 1 |
Description
Vinyl Duct Tape,White,2 In.x50 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Yellow, Industrial (PC 009)
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- TRUPER FG EPOXY ADHESIVE 1PK (EPOXY)
- ZORO SELECT Masking Tape, Paper, Light Green, PK36 (TC602-1"X60YD-LTGN(CA-36))
- 3M 3M„¢ Venture Tape„¢ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll (7100043871)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- 3M ConstructonSemngTpe8087CWRed, 48, PK24 (8087CW)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- 3M Duct Tape, Gray, 50 yd. L x 3in. W (3903)
- 3M Vinyl Duct Tape, Black, 3"x50 yd. (3903BLACK)
- 3M Heavy Duty Duct Tape (051131-06975)
- 3M Duct Tapes