Shop All Duct Tapes
3M
Vinyl Duct Tape, Red, 2"x50 yd.
Mfr # 3903RED
Zoro # G5129166
Sold in multiples of 21 for $339.15
$339.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 2"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3903RED
- Zoro # G5129166
- UPC # 888519344675
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Red |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Red |
Item | Vinyl Duct Tape,Red,2"x50 yd. |
Number of Adhesive Sides | 1 |
Description
Vinyl Duct Tape,Red,2 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- POLYKEN Film Tape, Polyethylene, Clear, 48mm x 33m (827)
- SIKA CRACK FLEX GRAY 10.1OZ (427706)
- FLEX PASTE Rubber Paste Black 3Lb (PFSBLKR32)
- 3M Duct Tape, 6.3 Mil, 3"x50 yds., Gray, PK18 (T9883903)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Blue, Vinyl (1-50-3903-BLUE)
- 3M Sealing Tape, 4 In x 5 yd, 9.5 mil, White (4/5/11)
- 3M Mult-PurposeDuctTp3900Blck, 48mmx5, PK24 (5151)
- 3M 48Mmx50M Scotch Basic Duct Tape (1055)
- 3M Extra-Heavy-Duty Duct Tape 6969, 3in Core, 48 mm x 54.8 m, Silver (6969)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, White (TW-108)
- 3M Duct Tapes