Shop All Duct Tapes
3M
Vinyl Duct Tape, Red, 0.25"x50 yd.
Mfr # 3903RED
Zoro # G5396548
product price: $4.49
/ea
Sold in multiples of 107 for $480.43
$480.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 1/4"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903RED
- Zoro # G5396548
- UPC # 888519344552
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/4" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Red |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Red |
Item | Vinyl Duct Tape,Red,0.25"x50 yd. |
Number of Adhesive Sides | 1 |
Description
Vinyl Duct Tape,Red,0.25 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (KPT-3/4)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 62HS, Red, High Strength, Liquid, 250 mL Bottle (39623)
- SUREBOND Adhesive, SB-10 Series, Sand, 10 oz, Cartridge (SB-10 T)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- 3M Duct Tape 6969 Silver, 48Mm X 54.8 M 10.7 Mil (51131-06969)
- 3M Tape, Duct Type, 50mm W x 32m L, PK24 (481)
- 3M Yellow Duct Tape 3920-YL, 1.88"x20yd, PK12 (3920-YL)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Black (6969)
- 3M Sealing Tape, 2 In x 5 yd, 9.5 mil, White (2/5/11)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- TAPE LOGIC Tape Logic® Duct Tape, 9 Mil, 2" x 60 yds., Silver, 3/Case (T98785S3PK)
- 3M Duct Tapes