Shop All Duct Tapes
3M
Vinyl Duct Tape, Red, 0.24"x50 yd.
Mfr # 3903RED
Zoro # G5396539
Sold in multiples of 112 for $408.80
$408.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 0.24"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3903RED
- Zoro # G5396539
- UPC # 888519344545
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.24" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Red |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Red |
Item | Vinyl Duct Tape,Red,0.24"x50 yd. |
Description
Vinyl Duct Tape,Red,0.24 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC083-2" X 60YD)
- LOCTITE Pipe Thread Sealant 0.2 fl oz, Tube, 567, Off-White, Paste (2087068)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 100' Sterling Seal-1 Spool (EJS1500.750100)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x60 yds., Silver (T9674251PK)
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- 3M High-Temperature Flue Tape 2113NA, PK12 (2113NA)
- 3M VINYL PLASTIC ELEC TAPE 3/4X52 (3M6133)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- 3M Duct Tapes